Carbon standards
Mixed carbon standard, 1000 ppm, 500 mL
Katalog # 701-0049
Leverandør: REAGECON
Gå til:
Product Details & Documents
These standards are manufactured from high purity raw materials and is suitable for calibrating a wide range of Total Organic Carbon (TOC) and Total Inorganic Carbon (TIC) analysers to a high accuracy.
These standards are independent, traceable and certified.
Certifications: Accredited to IEC/ISO 17025 and ISO 17034.
Documents
Certifikater
Søg efter partinummerSpecifikationer
Specifikationer
- Koncentration:1000 ppm
- Pakn:500 mL
- Beskrivelse:Mixed carbon standard
Specifikationer
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



