Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Boiling stones , BOLA

Boiling stones , BOLA

PTFE Kogesten, 6 mm
Katalog # 534-0000
Leverandør:   Bohlender
Boiling stones , BOLA
Katalog # 534-0000
Leverandør:  Bohlender
Boiling stones , BOLA
Boiling stones , BOLA

PTFE Kogesten, 6 mm

Price
965,00 kr
Log ind for tilgængelighed
1 * 500 g
Product Details & Documents

Boiling stones, made of PTFE, white, prevent chemical splashes and production of big bubbles when boiling the medium. Grain size: 4 mm. Packed in resealable bag. FDA conformity.

  • Temperaturresistens: fra -200 til +250 °C
  • Holdbart
  • Næsten universel kemisk resistens
Specifikationer
  • Beskrivelse:
    PTFE Kogesten, 6 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.