Fluorescens kuvetter
Semi-micro, 45 mm, 4 ml, 10 mm, PMMA
Katalog # SARS67.755
Marketsource
Leverandør: SARSTEDT
Jump to:
Product Details & Documents
Semi-micro cuvettes in acrylic (PMMA) or polystyrene (PS).
Documents
Specifications
- Længde på lysvej:10 mm
- Model:Semi-micro
- Volumen:4 ml
- Vinduesmateriale:PMMA
- Højde:45 mm
- Seq:2



