ICP-MS tuning solutions
Tuning solution, 5 elements in diluted nitric acid, Li, Y, Ce, Tl, Co, 10 μg/L, 2% HNO₃, 2 × 500 ml, 1
Leverandør: AGILENT HEWLETT PACKARD
Gå til:
Product Details & Documents
PA Tuning solution set includes Tuning 1 and Tuning 2 solutions.
Tuning 1: 20 ppm each of Zn, Be, Cd, As; 10 ppm each of Ni, Pb, Mg; 5 ppm each of Tl, Na, Al, U, Cu, Th, Ba, Co, Sr, V, Cr, Mn, 6Li, Sc, In, Lu, Bi; 2,5 ppm each of Y, Yb; matrix 2 to 5% HNO₃
Tuning 2: 10 ppm each of Mo, Sb, Sn, Ge, Ru, Pd; 5 ppm of Ti, Ir; matrix 10% HCl and 1% HNO₃ with trace amounts of HF.
Documents
Certifikater
Søg efter partinummerSpecifikationer
Specifikationer
- Koncentration:10 μg/L
- Matrice:2% HNO₃
- Pakn:1
- Beskrivelse:Tuning solution, 5 elements in diluted nitric acid, Li, Y, Ce, Tl, Co
- Pk Info:2 × 500 ml
Specifikationer
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



