Capillary columns, DB-1
on 7" cage, Kapillær, DB-1, 0,33 µm, 0,20 mm, 25 m
HEWL128-1022
These columns contain 100% dimethylpolysiloxane.
- Non-polar
- Very low bleed characteristics, ideal for GC/MS
Max. temperature: -60 to 325/350 °C
- Kolonne form:Kapillær
- Filmtykkelse:0,33 µm
- Ø indv.:0,20 mm
- Beskrivelse:on 7" cage
- Længde:25 m
- Seq:036
- Fase:DB-1



