Capillary columns, DB-1
on 7" cage, Kapillær, DB-1, 0,20 µm, 0,10 mm, 40 m
Katalog # HEWL127-1046
Leverandør: AGILENT HEWLETT PACKARD
Gå til:
Product Details & Documents
These columns contain 100% dimethylpolysiloxane.
- Non-polar
- Very low bleed characteristics, ideal for GC/MS
Max. temperature: -60 to 325/350 °C
Specifikationer
- Kolonne form:Kapillær
- Filmtykkelse:0,20 µm
- Ø indv.:0,10 mm
- Beskrivelse:on 7" cage
- Længde:40 m
- Fase:DB-1



