Capillary columns, DB-1
on 7" cage, Kapillær, DB-1, 0,40 µm, 0,10 mm, 20 m
Katalog # HEWL127-1023
Leverandør: AGILENT HEWLETT PACKARD
Gå til:
Product Details & Documents
These columns contain 100% dimethylpolysiloxane.
- Non-polar
- Very low bleed characteristics, ideal for GC/MS
Max. temperature: -60 to 325/350 °C
Specifikationer
- Kolonne form:Kapillær
- Filmtykkelse:0,40 µm
- Ø indv.:0,10 mm
- Beskrivelse:on 7" cage
- Længde:20 m
- Fase:DB-1
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



