Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Capillary columns, DB-1

Capillary columns, DB-1

on 7" cage, Kapillær, DB-1, 0,12 µm, 0,10 mm, 5 m
Catalog # HEWL127-100A
Capillary columns, DB-1
Catalog # HEWL127-100A
Capillary columns, DB-1
Capillary columns, DB-1

on 7" cage, Kapillær, DB-1, 0,12 µm, 0,10 mm, 5 m

Price
2.790,00 kr
Log in for availability
1 * 1 Items
This product has been blocked by your organization. Please contact your purchasing department for more information
Product Details & Documents

These columns contain 100% dimethylpolysiloxane.

  • Non-polar
  • Very low bleed characteristics, ideal for GC/MS

Max. temperature: -60 to 325/350 °C

Specifications
  • Kolonne form:
    Kapillær
  • Filmtykkelse:
    0,12 µm
  • Ø indv.:
    0,10 mm
  • Beskrivelse:
    on 7" cage
  • Længde:
    5 m
  • Seq:
    007
  • Fase:
    DB-1