Capillary columns, DB-1301
on 7" cage, Kapillær, DB-1301, 1,00 µm, 0,32 mm, 60 m
Katalog # HEWL123-1363
Leverandør: AGILENT HEWLETT PACKARD
Gå til:
Product Details & Documents
These columns contain (6%-Cyanopropyl-phenyl) methylpolysiloxane. They are solvent rinsable and have low or mid-polarity ideal for GC.
- Bonded and cross-linked
Max. temperature: −20 to 280/300 °C and −20 to 260/300 °C (for Ø 0,53 mm)
Specifikationer
- Kolonne form:Kapillær
- Filmtykkelse:1,00 µm
- Ø indv.:0,32 mm
- Beskrivelse:on 7" cage
- Længde:60 m
- Fase:DB-1301



