Capillary columns, DB-1
on 7" cage, Kapillær, DB-1, 1,50 µm, 0,32 mm, 60 m
HEWL123-106B
These columns contain 100% dimethylpolysiloxane.
- Non-polar
- Very low bleed characteristics, ideal for GC/MS
Max. temperature: -60 to 325/350 °C
- Kolonne form:Kapillær
- Filmtykkelse:1,50 µm
- Ø indv.:0,32 mm
- Beskrivelse:on 7" cage
- Længde:60 m
- Seq:091
- Fase:DB-1



