Capillary columns, DB-1
on 7" cage, Kapillær, DB-1, 0,52 µm, 0,32 mm, 25 m
Katalog # HEWL123-1026
Leverandør: AGILENT HEWLETT PACKARD
Gå til:
Product Details & Documents
These columns contain 100% dimethylpolysiloxane.
- Non-polar
- Very low bleed characteristics, ideal for GC/MS
Max. temperature: -60 to 325/350 °C
Specifikationer
- Kolonne form:Kapillær
- Filmtykkelse:0,52 µm
- Ø indv.:0,32 mm
- Beskrivelse:on 7" cage
- Længde:25 m
- Seq:077
- Fase:DB-1



