Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Capillary columns, DB-1

Capillary columns, DB-1

on 7" cage, Kapillær, DB-1, 0,25 µm, 0,32 mm, 25 m
Katalog # HEWL123-1022
Leverandør:   AGILENT HEWLETT PACKARD
Capillary columns, DB-1
Katalog # HEWL123-1022
Capillary columns, DB-1
Capillary columns, DB-1

on 7" cage, Kapillær, DB-1, 0,25 µm, 0,32 mm, 25 m

Price
5.370,00 kr
Log ind for tilgængelighed
1 * 1 Items
This product has been blocked by your organization. Please contact your purchasing department for more information
Product Details & Documents

These columns contain 100% dimethylpolysiloxane.

  • Non-polar
  • Very low bleed characteristics, ideal for GC/MS

Max. temperature: -60 to 325/350 °C

Specifikationer
  • Kolonne form:
    Kapillær
  • Filmtykkelse:
    0,25 µm
  • Ø indv.:
    0,32 mm
  • Beskrivelse:
    on 7" cage
  • Længde:
    25 m
  • Seq:
    068
  • Fase:
    DB-1