Capillary columns, DB-1301
on 7" cage, Kapillær, DB-1301, 0,25 µm, 0,25 mm, 60 m
Katalog # HEWL122-1362
Leverandør: AGILENT HEWLETT PACKARD
Gå til:
Product Details & Documents
These columns contain (6%-Cyanopropyl-phenyl) methylpolysiloxane. They are solvent rinsable and have low or mid-polarity ideal for GC.
- Bonded and cross-linked
Max. temperature: −20 to 280/300 °C and −20 to 260/300 °C (for Ø 0,53 mm)
Specifikationer
- Kolonne form:Kapillær
- Filmtykkelse:0,25 µm
- Ø indv.:0,25 mm
- Beskrivelse:on 7" cage
- Længde:60 m
- Fase:DB-1301
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



