Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Capillary columns, DB-1

Capillary columns, DB-1

on 7" cage, Kapillær, DB-1, 0,10 µm, 0,25 mm, 60 m
Katalog # HEWL122-1061
Leverandør:   AGILENT HEWLETT PACKARD
Capillary columns, DB-1
Katalog # HEWL122-1061
Capillary columns, DB-1
Capillary columns, DB-1

on 7" cage, Kapillær, DB-1, 0,10 µm, 0,25 mm, 60 m

Price
9.850,00 kr
Log ind for tilgængelighed
1 * 1 Items
This product has been blocked by your organization. Please contact your purchasing department for more information
Product Details & Documents

These columns contain 100% dimethylpolysiloxane.

  • Non-polar
  • Very low bleed characteristics, ideal for GC/MS

Max. temperature: -60 to 325/350 °C

Specifikationer
  • Kolonne form:
    Kapillær
  • Filmtykkelse:
    0,10 µm
  • Ø indv.:
    0,25 mm
  • Beskrivelse:
    on 7" cage
  • Længde:
    60 m
  • Fase:
    DB-1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.