Capillary columns, DB-1
on 7" cage, Kapillær, DB-1, 0,10 µm, 0,25 mm, 30 m
HEWL122-1031
These columns contain 100% dimethylpolysiloxane.
- Non-polar
- Very low bleed characteristics, ideal for GC/MS
Max. temperature: -60 to 325/350 °C
- Kolonne form:Kapillær
- Filmtykkelse:0,10 µm
- Ø indv.:0,25 mm
- Beskrivelse:on 7" cage
- Længde:30 m
- Seq:040
- Fase:DB-1



