Capillary columns, DB-1
on 7" cage, Kapillær, DB-1, 0,25 µm, 0,25 mm, 25 m
Catalog # HEWL122-1022
Supplier: AGILENT HEWLETT PACKARD
Jump to:
Product Details & Documents
These columns contain 100% dimethylpolysiloxane.
- Non-polar
- Very low bleed characteristics, ideal for GC/MS
Max. temperature: -60 to 325/350 °C
Specifications
- Kolonne form:Kapillær
- Filmtykkelse:0,25 µm
- Ø indv.:0,25 mm
- Beskrivelse:on 7" cage
- Længde:25 m
- Seq:045
- Fase:DB-1



