Capillary columns, DB-1
on 7" cage, Kapillær, DB-1, 1,00 µm, 0,25 mm, 15 m
Katalog # HEWL122-1013
Leverandør: AGILENT HEWLETT PACKARD
Gå til:
Product Details & Documents
These columns contain 100% dimethylpolysiloxane.
- Non-polar
- Very low bleed characteristics, ideal for GC/MS
Max. temperature: -60 to 325/350 °C
Specifikationer
- Kolonne form:Kapillær
- Filmtykkelse:1,00 µm
- Ø indv.:0,25 mm
- Beskrivelse:on 7" cage
- Længde:15 m
- Seq:055
- Fase:DB-1



