Capillary columns, DB-1
on 7" cage, Kapillær, DB-1, 0,40 µm, 0,18 mm, 10 m
Catalog # HEWL121-1013
Supplier: AGILENT HEWLETT PACKARD
Jump to:
Product Details & Documents
These columns contain 100% dimethylpolysiloxane.
- Non-polar
- Very low bleed characteristics, ideal for GC/MS
Max. temperature: -60 to 325/350 °C
Specifications
- Kolonne form:Kapillær
- Filmtykkelse:0,40 µm
- Ø indv.:0,18 mm
- Beskrivelse:on 7" cage
- Længde:10 m
- Seq:028
- Fase:DB-1



