Viscosity cups with nozzle
Viskositetsflowkop, 4 mm
Katalog # 769-1110
Leverandør: Industrial Physics
Gå til:
Product Details & Documents
Anodised aluminium and stainless steel viscometer cups with nozzle for break-thread flow time comparative measurements.
- Easy cleaning
- Engraved with a unique serial number
Typically used for the consistency of paintings, varnishes and similar products.
: DIN 53211
: The stand should be ordered separately.
Documents
SIMEVF1999_TDS_EN
Datablad
TQC Company Video
Videoer
Specifikationer
- Beskrivelse:Viskositetsflowkop
- Seq:04
- Bægeråbning:4 mm
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Trefod (260 mm)
Produktinformation
- Katalog #TilgængelighedPrice
- Ring stand fro flow cups
Produktinformation
- Katalog #TilgængelighedPrice
- Digital stopwatch, 0,01 s
Produktinformation
- Katalog #TilgængelighedPrice
- Temperature control jacket with tripod for DIN and ASTM cupsTemperature control jacket with tripod for DIN and ASTM cups769-1131Log ind for tilgængelighed1 * 1 Items - 4.290,00 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



