Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Jars, low form, with Twist-off thread

Jars, low form, with Twist-off thread

350 ml, 75,5 mm, 112,0 mm, 66 mm
Katalog # 216-3622
Jars, low form, with Twist-off thread
Katalog # 216-3622
Jars, low form, with Twist-off thread
Jars, low form, with Twist-off thread

350 ml, 75,5 mm, 112,0 mm, 66 mm

Price
36,60 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Glass, without cap.

  • Good chemical and physical properties
  • For use in applications without high thermal loads
  • Fitting metal screw caps are available under codes 216-3630 to 216-3633

Perfect for sample collection, storing and transporting of powders, granulates, pastes or liquids.

Specifikationer
  • Udv.Ø:
    75,5 mm
  • Gevind:
    66 mm
  • Kapacitet:
    350 ml
  • Højde:
    112,0 mm
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.