Transport and Storage Boxes
135 l, Boks, opbevaring og transport, 850×450×350 mm
Katalog # 216-2124
Leverandør: ZARGES LEICHTBAU
Gå til:
Product Details & Documents
Aluminium alloy.
- Lid with stainless steel strap hinge, two straps and all-round seal
- Flip lock latches, secured with anti-tamper seals or padlock
- Flip handles on the front surfaces
Secure transportation, practical storage and protective packaging in one. The transported or stored item is securely packed and protected against external influences. Sturdy edge, lid and base profile. Stackable.
Specifikationer
- Kapacitet:135 l
- Beskrivelse:Boks, opbevaring og transport
- Seq:04
- B×D×H indv.:850×450×350 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



