Transport and Storage Boxes
Transport/storage container, 10 l, 445×345×90 mm, PP
Katalog # 216-1762
Leverandør: LINPAC
Gå til:
Product Details & Documents
Plastic, white.
- With tightly fitting lid
- Suitable for use at −50 °C
Storage boxes made of polystyrene, white and lid made of soft polyethylene.
Specifikationer
- Kapacitet:10 l
- Beskrivelse:Transport/storage container
- Materiale:PP
- Seq:02
- B×D×H:445×345×90 mm



