Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Transport trolleys

Transport trolleys

Flat metal platform trolley PW, folded down by 80 mm all around, with 2 plastic bumpers at the front, load capacity 120 kg
Platform dimension: 545×545 mm, 723×605×1022 mm, 12,2 kg
Katalog # 139-9904
Leverandør:   HUPFER METALLWERKE
Transport trolleys
Katalog # 139-9904
Leverandør:  HUPFER METALLWERKE
Transport trolleys
Transport trolleys

Flat metal platform trolley PW, folded down by 80 mm all around, with 2 plastic bumpers at the front, load capacity 120 kg
Platform dimension: 545×545 mm, 723×605×1022 mm, 12,2 kg

Price
6.500,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These trolleys are made from high quality stainless steel.

Platform trolley: Flat metal platform, folded down by 80 mm all around with two plastic bumpers at the front. It has four swivel castors, two of them with total brake, Ø 125 mm
Single-ended trolley: Platform manufactured from round tube, Ø 25 mm, with welded-on stainless steel plate. It has two swivel castors with total brake, two fixed castors, Ø 200 mm

Documents

Specifikationer
  • Beskrivelse:
    Flat metal platform trolley PW, folded down by 80 mm all around, with 2 plastic bumpers at the front, load capacity 120 kg
    Platform dimension: 545×545 mm
  • Seq:
    01
  • B×D×H:
    723×605×1022 mm
  • Vægt:
    12,2 kg
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.