Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Transport trolleys, Multiflex

Transport trolleys, Multiflex

Premium, 610×410 mm, 200 kg
Katalog # 139-0303
Transport trolleys, Multiflex
Katalog # 139-0303
Transport trolleys, Multiflex
Transport trolleys, Multiflex

Premium, 610×410 mm, 200 kg

Price
5.460,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

These flexible, multipurpose trolleys for the laboratory can be set up to suit individual needs by using different trays and containers. The trays can be easily lifted out of the trolley and are easy to clean. For additional versatility, stackable containers are available in various sizes (accessories to be ordered separately). Two versions of the trolley are available.

'Standard' version:
With two trays made of surface-coated MDF, rubber wheels 125 mm, two swivel and two fixed castors.
Load capacity: 180 kg

'Premium' version:
High-quality, easy moving wheels for smoother running. With two trays made of beechwood, easy-moving elastic wheels,125 mm, two swivel and two fixed castors.
Load capacity: 200 kg

Delivery information: Delivered without stackable containers.

Specifikationer
  • Beskrivelse:
    Premium
  • B×D×H:
    610×410 mm
  • Vægt:
    200 kg