Membranfiltre, type 184
184, 0,20 µm, 50 mm, -
512-6418
- Ø:50 mm
- Porestørrelse:0,20 µm
- Steril:-
- Model:184
- Seq:13
- Tykkelse:170 µm
- Cat. No.:512-6418
- Miljøcertificering:Renewable Energy Certificate
- Max. temperature:180 °C
- Flowhastighed for vand:15 ml/min/cm² (1 bar)
- Environmentally Preferable:Lav fremstillingspåvirkning



