Membranfiltre, type 184
184, 0,45 µm, 47 mm, -
512-6316
- Ø:47 mm
- Porestørrelse:0,45 µm
- Steril:-
- Model:184
- Seq:04
- Tykkelse:170 µm
- Cat. No.:512-6316
- Miljøcertificering:Renewable Energy Certificate
- Max. temperature:180 °C
- Flowhastighed for vand:30 ml/min/cm² (1 bar)
- Environmentally Preferable:Lav fremstillingspåvirkning



