Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Membranfiltre, type 154

Membranfiltre, type 154

154, 0,10 µm, 25 mm
Katalog # 512-5076
   Lav fremstillingspåvirkning
Leverandør:   Sartorius
Membranfiltre, type 154
Katalog # 512-5076
Leverandør:  Sartorius
   Lav fremstillingspåvirkning
Membranfiltre, type 154
Membranfiltre, type 154

154, 0,10 µm, 25 mm

Price
1.360,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

PES membrane filters are hydrophilic, have high flow rates thanks to the symmetric structure, have a low non-specific protein adsorption and are chemically resistant over a pH range of 1 to 14. They are recommended for the filtration of aqueous solutions as well for the protein filtration. Furthermore, the low level of extractables makes them suitable for environmental analysis.

Documents

Specifikationer
  • Ø:
    25 mm
  • Porestørrelse:
    0,10 µm
  • Model:
    154
  • Seq:
    01
  • Tykkelse:
    150 μm
  • Cat. No.:
    512-5076
  • Miljøcertificering:
    Renewable Energy Certificate
  • Flowhastighed for vand:
    >7 ml/min/cm² (1 bar)
  • Environmentally Preferable:
    Lav fremstillingspåvirkning
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.