Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Membrane filters with grid

Membrane filters with grid

Hvid, med grønt gitter, 139, 0,45 µm, 47 mm
  512-5081
 :   Sartorius
Membrane filters with grid
  512-5081
 :  Sartorius
Membrane filters with grid
Membrane filters with grid

Hvid, med grønt gitter, 139, 0,45 µm, 47 mm

 
1.130,00 kr
   
1 * 100 Items
 

Cellulose nitrate hydrophilic, gridded membrane filters for colony counting, particle testing and microscopy, with outstanding recovery rates for microorganisms.

Membranes with 0,45 µm pore size are tested and released according to ISO 7704.

 
  • Ø:
    47 mm
  • Porestørrelse:
    0,45 µm
  • Model:
    139
  • Beskrivelse:
    Hvid, med grønt gitter
  • Seq:
    70
  • Tykkelse:
    115 - 145 µm
  • Cat. No.:
    512-5081
  • Max. temperature:
    130 °C
  • Flowhastighed for vand:
    70 ml/min (1 bar)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.