Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Membrane filters with grid

Membrane filters with grid

Grøn med mørkegrønt gitter, 138, 0,45 µm, 50 mm
Katalog # 512-5073
Leverandør:   Sartorius
Membrane filters with grid
Katalog # 512-5073
Leverandør:  Sartorius
Membrane filters with grid
Membrane filters with grid

Grøn med mørkegrønt gitter, 138, 0,45 µm, 50 mm

Price
1.290,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

Cellulose nitrate hydrophilic, gridded membrane filters for colony counting, particle testing and microscopy, with outstanding recovery rates for microorganisms.

Membranes with 0,45 µm pore size are tested and released according to ISO 7704.

Specifikationer
  • Ø:
    50 mm
  • Porestørrelse:
    0,45 µm
  • Model:
    138
  • Beskrivelse:
    Grøn med mørkegrønt gitter
  • Seq:
    48
  • Tykkelse:
    115 - 145 µm
  • Cat. No.:
    512-5073
  • Max. temperature:
    130 °C
  • Flowhastighed for vand:
    70 ml/min (1 bar)