Glasmikrofilterforfiltre
13400, 47 mm
512-0035
These filters are mostly used either for monitoring air and gas or as prefilter. They are manufactured with synthetic binding agents to ensure that the filter has a defined strength.
- Mechanically and chemically stable
- Hydrophilic
- Kvalitet:13400
- Seq:15
- Størrelse:47 mm
- Tykkelse:0,34 mm
- Cat. No.:512-0035
- Vægt:74 g/m²
- Max. temperature:180 °C



