Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Glasmikrofilterforfiltre

13400, 127 mm
  512-0054
   Lav fremstillingspåvirkning
 :   Sartorius
Glasmikrofilterforfiltre
  512-0054
 :  Sartorius
   Lav fremstillingspåvirkning
Glasmikrofilterforfiltre
Glasmikrofilterforfiltre

13400, 127 mm

 
1.130,00 kr
   
1 * 50 Items
 

These filters are mostly used either for monitoring air and gas or as prefilter. They are manufactured with synthetic binding agents to ensure that the filter has a defined strength.

  • Mechanically and chemically stable
  • Hydrophilic
 
  • Kvalitet:
    13400
  • Seq:
    22
  • Størrelse:
    127 mm
  • Tykkelse:
    0,34 mm
  • Cat. No.:
    512-0054
  • Miljøcertificering:
    Renewable Energy Certificate
  • Vægt:
    74 g/m²
  • Max. temperature:
    180 °C
  • Environmentally Preferable:
    Lav fremstillingspåvirkning