Membrane filters with grid
Grå med hvidt gitter, 130, 0,65 µm, 50 mm
Katalog # 512-5052
Leverandør: Sartorius
Gå til:
Product Details & Documents
Cellulose nitrate hydrophilic, gridded membrane filters for colony counting, particle testing and microscopy, with outstanding recovery rates for microorganisms.
Membranes with 0,45 µm pore size are tested and released according to ISO 7704.
Specifikationer
- Ø:50 mm
- Porestørrelse:0,65 µm
- Model:130
- Beskrivelse:Grå med hvidt gitter
- Seq:38
- Tykkelse:115 - 145 µm
- Cat. No.:512-5052
- Max. temperature:130 °C
- Flowhastighed for vand:130 ml/min (1 bar)



