Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Membranskivefiltre

80 mm
Catalog # 512-8500
Supplier:   Sartorius
Membranskivefiltre
Catalog # 512-8500
Supplier:  Sartorius
Membranskivefiltre
Membranskivefiltre

80 mm

Price
3.550,00 kr
Log in for availability
1 * 50 Items
Product Details & Documents

Gelatine membrane filters in conjunction with the MD8 air samplers (gelatine filter method) are used for the collection of airborne microbes and viruses. These filters are completely water-soluble, therefore, microbes in one sample can be cultivated in different nutrient media or low and high bacteria counts can be measured.

  • Pre-sterilised and ready to use
  • Maintains viability of the collected microorganisms
  • Solubility of the filter is a prerequisite for virus sampling

'Absolute' retention rate of 99,9995% for Bacillus subtilis and niger spores and 99,94% for T3 phages.

Specifications
  • Ø:
    80 mm
  • Seq:
    06
  • Tykkelse:
    250 µm
  • Cat. No.:
    512-8500
  • Flowhastighed for luft:
    2,7 l/min/cm² (0,05 bar)
  • Porestørrelse:
    3,00 µm
  • Max. temperature:
    60 °C