Membranfiltre, type 123
123, 5,00 µm, 25 mm
Katalog # 512-4211
Leverandør: Sartorius
Gå til:
Product Details & Documents
Specifikationer
- Ø:25 mm
- Porestørrelse:5,00 µm
- Model:123
- Seq:09
- Tykkelse:140 µm
- Cat. No.:512-4211
- Miljøcertificering:Renewable Energy Certificate
- Max. temperature:180 °C
- Flowhastighed for vand:570 ml/min/cm² (1 bar)
- Environmentally Preferable:Lav fremstillingspåvirkning
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



