Membranfiltre, type 123
123, 1,20 µm, 47 mm
Katalog # 512-4313
Leverandør: Sartorius
Gå til:
Product Details & Documents
Specifikationer
- Ø:47 mm
- Porestørrelse:1,20 µm
- Model:123
- Seq:03
- Tykkelse:140 µm
- Cat. No.:512-4313
- Miljøcertificering:Renewable Energy Certificate
- Max. temperature:180 °C
- Flowhastighed for vand:320 ml/min/cm² (1 bar)
- Environmentally Preferable:Lav fremstillingspåvirkning
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



