Membranfiltre, type 123
123, 1,20 µm, 25 mm
Katalog # 512-4213
Leverandør: Sartorius
Gå til:
Product Details & Documents
Specifikationer
- Ø:25 mm
- Porestørrelse:1,20 µm
- Model:123
- Seq:02
- Tykkelse:140 µm
- Cat. No.:512-4213
- Miljøcertificering:Renewable Energy Certificate
- Max. temperature:180 °C
- Flowhastighed for vand:320 ml/min/cm² (1 bar)
- Environmentally Preferable:Lav fremstillingspåvirkning



