Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Membrane filters with grid

Hvid, med sort gitter, 114, 0,45 µm, 47 mm
  512-5014
 :   Sartorius
Membrane filters with grid
  512-5014
 :  Sartorius
Membrane filters with grid
Membrane filters with grid

Hvid, med sort gitter, 114, 0,45 µm, 47 mm

 
1.110,00 kr
   
1 * 100 Items
 

Cellulose nitrate hydrophilic, gridded membrane filters for colony counting, particle testing and microscopy, with outstanding recovery rates for microorganisms.

Membranes with 0,45 µm pore size are tested and released according to ISO 7704.

 
  • Ø:
    47 mm
  • Porestørrelse:
    0,45 µm
  • Model:
    114
  • Beskrivelse:
    Hvid, med sort gitter
  • Seq:
    56
  • Tykkelse:
    115 - 145 µm
  • Cat. No.:
    512-5014
  • Max. temperature:
    130 °C
  • Flowhastighed for vand:
    70 ml/min (1 bar)