Membrane filters with grid
Hvid, med sort gitter, 114, 0,45 µm, 47 mm
Supplier: Sartorius
Jump to:
Product Details & Documents
Cellulose nitrate hydrophilic, gridded membrane filters for colony counting, particle testing and microscopy, with outstanding recovery rates for microorganisms.
Membranes with 0,45 µm pore size are tested and released according to ISO 7704.
Documents
Specifications
- Ø:47 mm
- Porestørrelse:0,45 µm
- Model:114
- Beskrivelse:Hvid, med sort gitter
- Seq:05
- Tykkelse:115 - 145 µm
- Cat. No.:514-7001
- Max. temperature:130 °C
- Flowhastighed for vand:70 ml/min (1 bar)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



