Membranfiltre, type 113
113, 5,00 µm, 50 mm, -
Catalog # 512-5411
Supplier: Sartorius
Jump to:
Product Details & Documents
Cellulosenitrat, hydrofilt. Til prøveforbehandling, partikeltestning og kemotaxis.
* Steril
Specifications
- Ø:50 mm
- Porestørrelse:5,00 µm
- Steril:-
- Model:113
- Seq:63
- Tykkelse:130 µm
- Cat. No.:512-5411
- Miljøcertificering:Renewable Energy Certificate
- Flowhastighed for luft:-
- Max. temperature:130 °C
- Flowhastighed for vand:570 ml/min/cm² (1 bar)
- Environmentally Preferable:Lav fremstillingspåvirkning



