Membranfiltre, type 113
113, 5,00 µm, 47 mm, -
Catalog # 512-5311
Supplier: Sartorius
Jump to:
Product Details & Documents
Cellulosenitrat, hydrofilt. Til prøveforbehandling, partikeltestning og kemotaxis.
* Steril
Specifications
- Ø:47 mm
- Porestørrelse:5,00 µm
- Steril:-
- Model:113
- Seq:62
- Tykkelse:130 µm
- Cat. No.:512-5311
- Miljøcertificering:Renewable Energy Certificate
- Flowhastighed for luft:-
- Max. temperature:130 °C
- Flowhastighed for vand:570 ml/min/cm² (1 bar)
- Environmentally Preferable:Lav fremstillingspåvirkning
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



