Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Membranfiltre, type 113

113, 0,45 µm, 100 mm, -
Katalog # 512-5516
Leverandør:   Sartorius
Membranfiltre, type 113
Katalog # 512-5516
Leverandør:  Sartorius
Membranfiltre, type 113
Membranfiltre, type 113

113, 0,45 µm, 100 mm, -

Price
1.510,00 kr
Log ind for tilgængelighed
1 * 25 Items
Product Details & Documents

Cellulosenitrat, hydrofilt. Til prøveforbehandling, partikeltestning og kemotaxis.

* Steril

Specifikationer
  • Ø:
    100 mm
  • Porestørrelse:
    0,45 µm
  • Steril:
    -
  • Model:
    113
  • Seq:
    14
  • Tykkelse:
    130 µm
  • Cat. No.:
    512-5516
  • Flowhastighed for luft:
    -
  • Max. temperature:
    130 °C
  • Flowhastighed for vand:
    70 ml/min/cm² (1 bar)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.