Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Membranfiltre, type 113

113, 0,80 µm, 50 mm, -
  512-5414
   Lav fremstillingspåvirkning
 :   Sartorius
Membranfiltre, type 113
  512-5414
 :  Sartorius
   Lav fremstillingspåvirkning
Membranfiltre, type 113
Membranfiltre, type 113

113, 0,80 µm, 50 mm, -

 
1.790,00 kr
   
1 * 100 Items
 

Cellulosenitrat, hydrofilt. Til prøveforbehandling, partikeltestning og kemotaxis.

* Steril

 
  • Ø:
    50 mm
  • Porestørrelse:
    0,80 µm
  • Steril:
    -
  • Model:
    113
  • Seq:
    36
  • Tykkelse:
    130 µm
  • Cat. No.:
    512-5414
  • Miljøcertificering:
    Renewable Energy Certificate
  • Flowhastighed for luft:
    -
  • Max. temperature:
    130 °C
  • Flowhastighed for vand:
    200 ml/min/cm² (1 bar)
  • Environmentally Preferable:
    Lav fremstillingspåvirkning
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.