Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Membranfiltre, type 113

Membranfiltre, type 113

113, 3,00 µm, 25 mm, -
Katalog # 512-5212
   Lav fremstillingspåvirkning
Leverandør:   Sartorius
Membranfiltre, type 113
Katalog # 512-5212
Leverandør:  Sartorius
   Lav fremstillingspåvirkning
Membranfiltre, type 113
Membranfiltre, type 113

113, 3,00 µm, 25 mm, -

Price
1.230,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

Cellulosenitrat, hydrofilt. Til prøveforbehandling, partikeltestning og kemotaxis.

* Steril

Specifikationer
  • Ø:
    25 mm
  • Porestørrelse:
    3,00 µm
  • Steril:
    -
  • Model:
    113
  • Seq:
    54
  • Tykkelse:
    130 µm
  • Cat. No.:
    512-5212
  • Miljøcertificering:
    Renewable Energy Certificate
  • Flowhastighed for luft:
    -
  • Max. temperature:
    130 °C
  • Flowhastighed for vand:
    430 ml/min/cm² (1 bar)
  • Environmentally Preferable:
    Lav fremstillingspåvirkning
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.