Membranfiltre, type 113
113, 8,00 µm, 47 mm, -
Cellulosenitrat, hydrofilt. Til prøveforbehandling, partikeltestning og kemotaxis.
* Steril
- Ø:47 mm
- Porestørrelse:8,00 µm
- Steril:-
- Model:113
- Seq:72
- Tykkelse:130 µm
- Cat. No.:512-5310
- Miljøcertificering:Renewable Energy Certificate
- Flowhastighed for luft:-
- Max. temperature:130 °C
- Flowhastighed for vand:750 ml/min/cm² (1 bar)
- Environmentally Preferable:Lav fremstillingspåvirkning
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



