Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Membranfiltre, type 113

Membranfiltre, type 113

113, 8,00 µm, 100 mm, -
Katalog # 512-5510
   Lav fremstillingspåvirkning
Leverandør:   Sartorius
Membranfiltre, type 113
Katalog # 512-5510
Leverandør:  Sartorius
   Lav fremstillingspåvirkning
Membranfiltre, type 113
Membranfiltre, type 113

113, 8,00 µm, 100 mm, -

Price
1.980,00 kr
Log ind for tilgængelighed
1 * 25 Items
Product Details & Documents

Cellulosenitrat, hydrofilt. Til prøveforbehandling, partikeltestning og kemotaxis.

* Steril

Specifikationer
  • Ø:
    100 mm
  • Porestørrelse:
    8,00 µm
  • Steril:
    -
  • Model:
    113
  • Seq:
    77
  • Tykkelse:
    130 µm
  • Cat. No.:
    512-5510
  • Miljøcertificering:
    Renewable Energy Certificate
  • Flowhastighed for luft:
    -
  • Max. temperature:
    130 °C
  • Flowhastighed for vand:
    750 ml/min/cm² (1 bar)
  • Environmentally Preferable:
    Lav fremstillingspåvirkning
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.