Spritlampe, DURAN®
Stik, 75×103 mm
451-3112
Soda-lime glass with ground glass joint cap. The spirit lamp is an alternative to the gas-powered Bunsen burner and is also suitable for heating cooking glasses and the materials they contain.
Kapacitet: 100 ml
Ø×H: 75×103 mm.
: Leveres uden sokkel og væge.
- Beskrivelse:Stik
- Seq:03
- Diameter×H:75×103 mm



