Spritlampe, DURAN®
Væge, 75×103 mm
451-3111
Soda-lime glass with ground glass joint cap. The spirit lamp is an alternative to the gas-powered Bunsen burner and is also suitable for heating cooking glasses and the materials they contain.
Kapacitet: 100 ml
Ø×H: 75×103 mm.
Ordering information: Leveres uden sokkel og væge.
- Beskrivelse:Væge
- Seq:04
- Diameter×H:75×103 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



