Spherical ground joints, cup, DURAN®
S 40/25, 2,0 mm, 28 mm
SCOT286327001
DURAN®, borosilicate glass 3.3, clear.
- Inches size
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Through use of flexible spherical joint connections, apparatus can be assembled free from stresses.
*non-DIN size
: DIN 12244, DIN 12264
- Top:S 40/25
- Rør udv. Ø:28 mm
- Vægtykkelse:2,0 mm
- Seq:12
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



