Screwthread tubes, GL, heavy wall DURAN®
GL 25, 22 mm, 2,5 mm, 160 mm
Katalog # SCOT286256807
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
Made of DURAN®, borosilicate glass 3.3, clear.
- heavy wall
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Screw thread GL. It is used by glassblowers in the construction of laboratory glassware.
Supplementary to DIN 12216
Specifikationer
- Gevind:GL 25
- Rør udv. Ø:22 mm
- Vægtykkelse:2,5 mm
- Seq:03
- Samlet længde:160 mm



