Ubbelohde viscometers (ASTM)
0,35 - 1 mm²/s, 285 mm, 0,24 mm
Katalog # SCOI285400707
Leverandør: SI Analytics
Gå til:
Product Details & Documents
Ubbelohde viscometers for manual measurements of transparent liquids.
Certifications: ASTM
Specifikationer
- Område:0,35 - 1 mm²/s
- Længde:285 mm
- Seq:01
- Ø indv.:0,24 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



